References
INA:RATY35-XL
Rubix:132A2842
Manufacturer :0008844210000
EAN:4012802808780


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : INA RATY35-XL FLANGED HOUSING UNIT
Housing units RATY, two-bolt flanged housing units, sheet steel, grub screws in inner ring, P seals
Strengths
RATY is supplied with bearing AY-NPPB or GAY-NPPB.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | steel sheet |
| Height | 123 mm |
| Length | 123 mm |
| Series | raty..-xl |
| Total bearing width | 28 mm |
| Diameter of fixation holes | 10.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 81 mm |
Show UNSPSC/ECL@SS
£ 31.14 excl. VAT
/ Each
£ 37.37 incl. VAT
- Delivery usually within ( 7 ) days