References
RHP:SLFL7/8
Rubix:158A4221
Manufacturer :SLFL7/8 R
EAN:00747023031221


Technical specifications
| Width | 95.3 mm |
|---|---|
| Fixation centre-to-centre distance | 71.5 mm |
| Material | pressed steel |
Documents
Product details : RHP HOUSED BEARING UNIT SLFL7/8
Bearing inserts with flinger seals shown on pages 89 and 90 can be fitted into these housings. The unit reference has the suffix ‘FS’, e. g. SLFL1FS. Triple seal bearing inserts shown on pages 86 to 88 can be fitted into these housings. The unit reference has a prefix ‘T’, e. g. TSLFL1.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Width | 95.3 mm |
| Fixation centre-to-centre distance | 71.5 mm |
| Material | pressed steel |
| Length | 71 mm |
| Series | slfl |
| Total bearing width | 34.11 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 3560 N |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 24.03 excl. VAT
/ Each
£ 28.84 incl. VAT
- Usually arrives within 14 working days