Ball Bearing Unit
Inner diameter | 75 mm |
---|---|
Width | 56.5 mm |
Fixation centre-to-centre distance | 159 mm |
Inner diameter | 75 mm |
---|---|
Width | 56.5 mm |
Fixation centre-to-centre distance | 159 mm |
Material | Bearing steel |
Total bearing width | 77.8 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 66300 N |
Usually arrives within 14 working days