Combined Needle Roller / Angular Contact Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 100 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x100x100 mm |
---|---|
Logistic Weight | 985 g |
Inner diameter | 70 mm |
Outer diameter | 100 mm |
Width | 45 mm |
Bearing Clearance | cn |
Series | nkib |
Material | bearing steel |
Limit speed | 5600 rpm |
Sealing | open |
Usually arrives within 14 working days