Thrust angular contact ball bearing INA ZKLF90190-2Z-XL, Inner diameter: 90 mm | Outer diameter: 190 mm | Width: 55 mm

Axial angular contact ball bearing

See technical information

References

INA:ZKLF90190-2Z-XL
Rubix:238A4194
Manufacturer :0016145500000
EAN:4012802022971
brand logo

Technical specifications

Product details : INA ZKLF90190-2Z-XL AXIAL ANGULAR CONTACT BALL BEARING


Axial angular contact ball bearings ZKLF..-2Z, double direction, for screw mounting, gap seals on both sides

Technical specifications


Attributes
Logistic Weight7806 g
Width55 mm
Serieszklf..-2z-xl
Inner diameter90 mm
Outer diameter190 mm
Basic static load, axial - C0a395000 N
Basic dynamic load, axial - Ca149000 N
Sealingtwo metal shields
£ 3,644.54 excl. VAT
/ Each
£ 4,373.45 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories