Needle roller/angular contact ball bearing NTN NK1A5902A, Outer diameter: 28 mm | Inner diameter: 15 mm | Width: 18 mm
NTN - Needle Roller Bearing - NK1A5902A
See technical informationReferences
NTN:NK1A5902A
Rubix:205A6011
EAN:4547359126839

Product details : NTN NK1A5902A NEEDLE ROLLER BEARING
Needle roller bearing, combined bearing, angular contact ball bearing, with inner ring, snap ring, lubrication hole, 59 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x18 mm |
|---|---|
| Logistic Weight | 55 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Series | nk |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 14.90 excl. VAT
/ Each
£ 17.88 incl. VAT
- Usually arrives within 14 working days
