Thrust angular contact ball bearing INA ZKLF3590-2RS-XL, Inner diameter: 35 mm | Outer diameter: 90 mm | Width: 34 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF3590-2RS-XL
Rubix:238A3608
Manufacturer :0000612630000
EAN:4012802078770

Product details : INA ZKLF3590-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2RS, double direction, for screw mounting, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1171 g |
|---|---|
| Width | 34 mm |
| Series | zklf..-2rs-xl |
| Material | steel |
| Inner diameter | 35 mm |
| Outer diameter | 90 mm |
| Basic static load, axial - C0a | 89000 N |
| Basic dynamic load, axial - Ca | 45000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 584.72 excl. VAT
/ Each
£ 701.66 incl. VAT
- Delivery usually within ( 7 ) days
