Flanged housing unit
Inner diameter | 25 mm |
---|---|
Width | 95 mm |
Fixation centre-to-centre distance | 70 mm |
Inner diameter | 25 mm |
---|---|
Width | 95 mm |
Fixation centre-to-centre distance | 70 mm |
Length | 95 mm |
Series | pcjy..-xl-n |
Total bearing width | 38.5 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 74 mm |
Usually arrives within 14 working days