References
NTN:UCFL309D1
Rubix:206A0315
EAN:4547359216141



Product details : NTN UCFL309D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x225x70 mm |
|---|---|
| Logistic Weight | 2870 g |
| Inner diameter | 45 mm |
| Width | 57 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Outer diameter | 100 mm |
| Weight | 3000 kg |
Show UNSPSC/ECL@SS
£ 70.67 excl. VAT
/ Each
£ 84.80 incl. VAT
- Usually arrives within 14 working days
