References
NTN:M-UELF207D1
Rubix:205A5083
EAN:4547359796773



Product details : NTN M-UELF207D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x124x53 mm |
|---|---|
| Logistic Weight | 1685 g |
| Inner diameter | 35 mm |
| Width | 51.1 mm |
| Series | uelf200 |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days
