Flanged bearing housing unit SNR
Inner diameter | 40 mm |
---|---|
Width | 43.7 mm |
Logistics dimensions (L x W x H) | 150x147x51 mm |
---|---|
Logistic Weight | 1976 g |
Inner diameter | 40 mm |
Width | 43.7 mm |
Series | ESFEE200 |
Number of holes | 4 |
Outer diameter | 80 mm |
Usually arrives within 14 working days