Locking Collar
Inner diameter | 30.2 mm |
---|---|
Width | 47.1 mm |
Fixation centre-to-centre distance | 116.7 mm |
Inner diameter | 30.2 mm |
---|---|
Width | 47.1 mm |
Fixation centre-to-centre distance | 116.7 mm |
Height | 141.3 mm |
Length | 79.4 mm |
Series | standard |
Total bearing width | 47.1 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 21600 N |
Outer diameter | 43.7 mm |
Usually arrives within 14 working days