References
SNR:UCFLZ208
Rubix:206A0494
Manufacturer :UCFLZ.208
EAN:3413529526574




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Documents
Product details : SNR UCFLZ208 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Height | 172 mm |
| Length | 105 mm |
| Series | ucflz200 |
| Total bearing width | 32 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.74 kg |
Show UNSPSC/ECL@SS
£ 29.30 excl. VAT
/ Each
£ 35.16 incl. VAT
- Delivery usually within ( 3 ) days