References
FAG:F11207
Rubix:229A1037
Manufacturer :0383828570000
EAN:4012801212922

Documents
Product details : FAG F11207 HOUSING 383828570000
Flanged housing for self-aligning ball bearing 112 with wide inner-ring, felt seal, grease lubrication
Flanged housing for self-aligning ball bearing 112 with wide inner-ring, felt seal, grease lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 129,5x54x144,2 mm |
|---|---|
| Logistic Weight | 1750 g |
| Inner diameter | 35 mm |
| Width | 145 mm |
| Material | steel |
| Height | 54 mm |
| Length | 129.5 mm |
| Number of holes | 3 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 92.26 excl. VAT
/ Each
£ 110.71 incl. VAT
- Delivery usually within ( 7 ) days
