Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLE207 HOUSING
SNR FLE207 HOUSING
Flange bearing housing SNR
References
snr:
FLE.207
rubix:
205A3764
ean:
3413529569113
Technical specifications
Inner diameter
35
mm
Width
49.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLE207 HOUSING
Technical specifications
Attributes
Inner diameter
35
mm
Width
49.4
mm
Series
FLE200
Number of holes
2
Outer diameter
51.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.82
excl. VAT
/
Each
£
10.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NTN M-AELF207D1 BEARING UNIT
SNR 722517A PLUMMER BLOCK
SNR EXFLE212 BEARING UNIT
FAG F513-A-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SNR FLZ205 HOUSING
SNR F305 HOUSING
SNR FLZ207 HOUSING
SNR USFD202 BEARING UNIT
SNR FL310 HOUSING
SNR 722513DB PLUMMER BLOCK
SNR FE216 HOUSING
REXNORD 63112 SQUARE FLANGE BEARING UNITS
FAG F509-WB-L FLANGED HOUSING 383829540000
SNR FLE214 HOUSING
SNR 722518A PLUMMER BLOCK