Flanged housing
Inner diameter | 35 mm |
---|---|
Width | 105.6 mm |
Logistic Weight | 116 g |
---|---|
Inner diameter | 35 mm |
Width | 105.6 mm |
Fixation centre-to-centre distance | 100 mm |
Series | MSTR |
Diameter of fixation holes | 10.5 mm |
Number of holes | 2 |
Usually arrives within 14 working days