Flanged housing
Inner diameter | 109.985 mm |
---|---|
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x195x109,99 mm |
---|---|
Logistic Weight | 2380 g |
Inner diameter | 109.985 mm |
Width | 33 mm |
Height | 33 mm |
Outer diameter | 195 mm |
Material | steel |
Usually arrives within 14 working days