References
SKF:FYC 504
Rubix:229A3647
Manufacturer :6400
EAN:7316570442014


Technical specifications
| Inner diameter | 47 mm |
|---|---|
| Width | 25.5 mm |
| Material | grey cast iron (en-gjl hb195) |
Documents
Product details : SKF FYC 504 HOUSING ONLY
These round flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
These round flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Inner diameter | 47 mm |
| Width | 25.5 mm |
| Material | grey cast iron (en-gjl hb195) |
| Fixation centre-to-centre distance | 78 mm |
| Height | 61 mm |
| Outer diameter | 100 mm |
| Mounting typ | round flange bearing housing (4-bolt round flange) |
| Sealing | open |
| Type of bearing | clamping ring bearing housing |
Show UNSPSC/ECL@SS
£ 20.65 excl. VAT
/ Each
£ 24.78 incl. VAT
- Usually arrives within 14 working days