Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings for insert bearing
Flanged housing for insert bearing
INA FLAN90-MSB FLANGED HOUSING
INA FLAN90-MSB FLANGED HOUSING
Flanged housing
References
ina:
FLAN90-MSB
rubix:
274A7489
manufacturer :
0008268120000
ean:
4012802794120
Technical specifications
Inner diameter
89.95
mm
Width
11.7
mm
See all Specifications
Product details
Technical specifications
Product details : INA FLAN90-MSB FLANGED HOUSING
Flange bearing housing
Technical specifications
Attributes
Logistics dimensions (L x W x H)
155,5
x
127
x
180
mm
Logistic Weight
482
g
Inner diameter
89.95
mm
Width
11.7
mm
Outer diameter
155.5
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.15
excl. VAT
/
Each
£
6.18
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
INA GEHSHE06-GG-N 0866916860000 PLUMMER BLOCK HOUSING
SKF HOUSED BEARING UNIT PF 52
SKF PRESSED STEEL HOUSING X2 PFT72
SKF HOUSING ONLY FYTBK 506
SKF HOUSING ONLY FY 504 M
SKF HOUSING FYWK508Y
SKF HOUSING ONLY FYTB 509 M
SNR FE210 HOUSING
SNR FLE208 HOUSING
SKF PART OF HOUSING PF 40
SKF FYJ 509 SQUARE FLANGED BALL BEARING UNIT
SNR UCFEX08-24 BEARING UNIT
SKF HOUSING ONLY FYTB 504 M
INA GEHCJT04-GG-NA FLANGED HOUSING
SKF HOUSED BEARING UNIT PFT 52