References
Superseded Ref:GG.SHE04-N
INA:GEHSHE04-GG-N
Rubix:244A4095
Manufacturer :0866916780000
EAN:4054369515435

Product details : INA GEHSHE04-GG-N 0866916780000 PLUMMER BLOCK HOUSING
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Width | 33.3 mm |
| Outer diameter | 50.8 mm |
Show UNSPSC/ECL@SS
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
- Usually arrives within 14 working days
