Housing for insert bearings
Width | 36 mm |
---|
Logistics dimensions (L x W x H) | 36x175x152 mm |
---|---|
Logistic Weight | 980 g |
Width | 36 mm |
Fixation centre-to-centre distance | 144 mm |
Height | 175 mm |
Series | fytj |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Outer diameter | 80 mm |
Material | cast iron |
Usually arrives within 14 working days