INA FLAN52-MST-FA125 0056441600000 FLANGED HOUSING
Flanged housing
See technical informationSee documentsReferences
Superseded Ref:FLAN52-MST
INA:FLAN52-MST-FA125
Rubix:244A4190
Manufacturer :0056441600000
EAN:4012802817218

Documents
Product details : INA FLAN52-MST-FA125 0056441600000 FLANGED HOUSING
Flanged bearing
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 8.7 mm |
| Material | steel |
| Outer diameter | 95.2 mm |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- Delivery usually within ( 7 ) days
