Flanged housing
Inner diameter | 50 mm |
---|---|
Width | 190 mm |
Logistics dimensions (L x W x H) | 39x190x180 mm |
---|---|
Logistic Weight | 1200 g |
Inner diameter | 50 mm |
Width | 190 mm |
Fixation centre-to-centre distance | 157 mm |
Height | 39 mm |
Length | 116 mm |
Series | cjt |
Diameter of fixation holes | 18 mm |
Number of holes | 2 |
Outer diameter | 69 mm |
Material | cast iron |
Usually arrives within 14 working days