Housing for insert bearings
Width | 36 mm |
---|
Logistic Weight | 1151,4 g |
---|---|
Width | 36 mm |
Fixation centre-to-centre distance | 102 mm |
Height | 130 mm |
Length | 130 mm |
Series | FYJ |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Outer diameter | 80 mm |
Material | Cast Iron |
Usually arrives within 14 working days