References
SKF:FYK 506
Rubix:103A5332
Manufacturer :6458
EAN:7316570563559

Product details : SKF HOUSED BEARING UNIT FYK 506
These square flanged housings for insert bearings are made of composite material and are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Strengths
•Chemical Resistant
Lightweight
Strong
Lightweight
Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x108x116 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 30 mm |
| Width | 33 mm |
| Material | composite |
| Fixation centre-to-centre distance | 82.5 mm |
| Height | 108 mm |
| Outer diameter | 62 mm |
| Sealing | one rubber seal |
Show UNSPSC/ECL@SS
£ 14.18 excl. VAT
/ Each
£ 17.02 incl. VAT
- Delivery usually within ( 3 ) days
