References
INA:FLAN100-MSB
Rubix:103A7188
Manufacturer :0008268200000
EAN:4064327884879

Documents
Product details : INA FLAN100-MSB FLANGED HOUSING
Flange bearing housing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12,5x167x200 mm |
|---|---|
| Logistic Weight | 482 g |
| Inner diameter | 99.95 mm |
| Width | 12.5 mm |
| Material | steel |
| Fixation centre-to-centre distance | 138 mm |
| Outer diameter | 167 mm |
Show UNSPSC/ECL@SS
£ 12.85 excl. VAT
/ Each
£ 15.42 incl. VAT
- Usually arrives within 14 working days
