References
SKF:FYJ 505
Rubix:229A3651
Manufacturer :6428
EAN:7316570186000

Documents
Product details : SKF FYJ 505 HOUSED BEARING
These square flanged housings for insert bearings are complaint with Japanese Industrial Standards (JIS). They are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Technical specifications
Attributes
| Logistic Weight | 509 g |
|---|---|
| Inner diameter | 52 mm |
| Width | 27 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 70 mm |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 14.99 excl. VAT
/ Each
£ 17.99 incl. VAT
- Usually arrives within 14 working days
