References
SKF:FYTF 504
Rubix:103A2104
Manufacturer :6530
EAN:7316570576856

Product details : SKF HOUSED BEARING UNIT FYTF 504
Radial insert ball bearing unit
These oval type compact housings are made of grey cast iron and can be bolted with two bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Technical specifications
Attributes
| Logistic Weight | 236 g |
|---|---|
| Inner diameter | 47 mm |
| Width | 60.5 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 90 mm |
| Height | 29.5 mm |
| Outer diameter | 90.5 mm |
Show UNSPSC/ECL@SS
£ 17.31 excl. VAT
/ Each
£ 20.77 incl. VAT
- Delivery usually within ( 3 ) days
