SKF HOUSED BEARING UNIT PFD 47


Flanged Housing

References
skf:PFD 47
rubix:103A3140
ean:7316570778083
brand logo
brand logo
Technical specifications
Inner diameter47 mm
Width16 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT PFD 47


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Technical specifications


Attributes
Inner diameter47 mm
Width16 mm
Height90 mm
Seriespfd
Diameter of fixation holes8 mm
Number of holes3
Outer diameter47 mm
Materialpressed steel
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • Usually arrives within 14 working days