Housing for insert bearings
Inner diameter | 62 mm |
---|---|
Width | 83 mm |
Logistics dimensions (L x W x H) | 33x142,5x116 mm |
---|---|
Logistic Weight | 140 g |
Inner diameter | 62 mm |
Width | 83 mm |
Fixation centre-to-centre distance | 116.5 mm |
Height | 33 mm |
Length | 142.5 mm |
Series | fytbk |
Diameter of fixation holes | 12.3 mm |
Number of holes | 2 |
Outer diameter | 78 mm |
Material | composite |
Usually arrives within 14 working days