Plummer block housing
Inner diameter | 40 mm |
---|---|
Width | 48 mm |
Inner diameter | 40 mm |
---|---|
Width | 48 mm |
Fixation centre-to-centre distance | 88.9 mm |
Height | 100.5 mm |
Length | 120 mm |
Series | geh.she |
Number of holes | 2 |
Outer diameter | 82.6 mm |
Usually arrives within 14 working days