References
SKF:FYJ 518
Rubix:266A6355
Manufacturer :6434
EAN:7316570636949

Product details : SKF FYJ 518 SQUARE FLANGED BALL BEARING UNIT
These square flanged housings for insert bearings are complaint with Japanese Industrial Standards (JIS). They are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.
Technical specifications
Attributes
| Logistic Weight | 6810 g |
|---|---|
| Inner diameter | 160 mm |
| Width | 63.5 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 187 mm |
| Height | 235 mm |
| Outer diameter | 160 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 152.01 excl. VAT
/ Each
£ 182.41 incl. VAT
- Usually arrives within 14 working days
