SKF HOUSING ONLY FY 510 M


Square flanged housing FY… Series

References
skf:FY 510 M
rubix:103A4631
manufacturer :6380
ean:7316570669725
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Width43 mm
See all Specifications

Product details : SKF HOUSING ONLY FY 510 M


These square flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.

Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistic Weight1520,5 g
Inner diameter90 mm
Width43 mm
Outer diameter143 mm
Show UNSPSC/ECL@SS
£ 24.95 excl. VAT
/ Each
£ 29.94 incl. VAT
  • In stock: Next day delivery