SKF HOUSING ONLY FY 508 M


Square flanged housing FY… Series

References
skf:FY 508 M
rubix:103A5139
manufacturer :6377
ean:7316577059833
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Width38.5 mm
See all Specifications

Product details : SKF HOUSING ONLY FY 508 M


These square flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.

Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)38,5x130x153 mm
Logistic Weight1255 g
Inner diameter80 mm
Width38.5 mm
Outer diameter130 mm
Show UNSPSC/ECL@SS
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
  • Usually arrives within 14 working days