SKF HOUSED BEARING UNIT PF 47


Flanged Housing

References
skf:PF 47
rubix:103A2785
ean:7316570085433
brand logo
brand logo
Technical specifications
Inner diameter47 mm
Width90 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT PF 47


Round flanged pressed steel housings for insert bearings are lightweight and made from cold-rolled steel, and are zinc-coated for corrosion protection. The housings are cost-effective and designed for simple applications with light loads. The two-part housing, which has no provision for relubrication, can be ordered separately from the insert bearing, making a large number of combinations possible.

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Inner diameter47 mm
Width90 mm
Seriespf
Outer diameter47 mm
Materialpressed steel
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
  • Usually arrives within 14 working days