Housing for insert bearings
Inner diameter | 130 mm |
---|---|
Width | 53.5 mm |
Logistic Weight | 4160 g |
---|---|
Inner diameter | 130 mm |
Width | 53.5 mm |
Fixation centre-to-centre distance | 159 mm |
Length | 200 mm |
Series | fyj |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Outer diameter | 166 mm |
Material | cast iron |
Usually arrives within 14 working days