INA GEHSHE07-GG-NA 0948831060000 PLUMMER BLOCK HOUSING
Plummer block housing
See technical informationSee documentsReferences
Superseded Ref:GG.SHE07-E-N-I
INA:GEHSHE07-GG-N>A
Rubix:244A4007
Manufacturer :0948831060000
EAN:4054372584657

Documents
Product details : INA GEHSHE07-GG-NA 0948831060000 PLUMMER BLOCK HOUSING
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 47.5 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Height | 95 mm |
| Outer diameter | 76.2 mm |
Show UNSPSC/ECL@SS
£ 19.38 excl. VAT
/ Each
£ 23.26 incl. VAT
- Delivery usually within ( 7 ) days
