References
SKF:FYWK 505 Y
Rubix:103A6775
Manufacturer :443844
EAN:7316574924066

Documents
Product details : SKF SKF HOUSING FYWK 505 Y
These square flanged housings for insert bearings are made of composite material and are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
These square flanged housings for insert bearings are made of composite material and are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. These housings have been developed for bearing arrangements that must operate reliably in difficult environments for extended periods without maintenance.
Strengths
•Chemical Resistant
Lightweight
Strong
Lightweight
Strong
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x95x48 mm |
|---|---|
| Logistic Weight | 154,9 g |
| Inner diameter | 52 mm |
| Width | 31 mm |
| Material | composite |
| Fixation centre-to-centre distance | 70 mm |
Show UNSPSC/ECL@SS
£ 22.49 excl. VAT
/ Each
£ 26.99 incl. VAT
- Usually arrives within 14 working days
