Flanged Housing
Inner diameter | 90 mm |
---|---|
Width | 22 mm |
Logistic Weight | 829,2 g |
---|---|
Inner diameter | 90 mm |
Width | 22 mm |
Fixation centre-to-centre distance | 127 mm |
Length | 155 mm |
Series | PF |
Diameter of fixation holes | 13.5 mm |
Number of holes | 4 |
Outer diameter | 98 mm |
Material | Pressed Steel |
Usually arrives within 14 working days