Flanged Mounted Bearing
Inner diameter | 40 mm |
---|---|
Width | 150 mm |
Fixation centre-to-centre distance | 112 mm |
Inner diameter | 40 mm |
---|---|
Width | 150 mm |
Fixation centre-to-centre distance | 112 mm |
Material | cast iron |
Height | 56 mm |
Length | 150 mm |
Series | u |
Total bearing width | 40 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40700 N |
Weight | 3.1 kg |
Usually arrives within 14 working days