Flanged Mounted Bearing
Inner diameter | 70 mm |
---|---|
Width | 226 mm |
Fixation centre-to-centre distance | 178 mm |
Inner diameter | 70 mm |
---|---|
Width | 226 mm |
Fixation centre-to-centre distance | 178 mm |
Material | Cast Iron |
Height | 81 mm |
Length | 226 mm |
Series | U |
Total bearing width | 61 mm |
Diameter of fixation holes | 25 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 68200 N |
Basic dynamic load, radial - Cr | 104000 N |
Weight | 10.1 kg |
Usually arrives within 14 working days