Flanged Mounted Bearing
Inner diameter | 75 mm |
---|---|
Width | 236 mm |
Fixation centre-to-centre distance | 184 mm |
Inner diameter | 75 mm |
---|---|
Width | 236 mm |
Fixation centre-to-centre distance | 184 mm |
Material | cast iron |
Height | 89 mm |
Length | 236 mm |
Series | u |
Total bearing width | 66 mm |
Diameter of fixation holes | 25 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 77200 N |
Basic dynamic load, radial - Cr | 113000 N |
Weight | 11.6 kg |
Usually arrives within 14 working days