Flanged bearing housing unit SNR
Inner diameter | 85 mm |
---|---|
Width | 96 mm |
Fixation centre-to-centre distance | 204 mm |
Logistics dimensions (L x W x H) | 300x286x110 mm |
---|---|
Logistic Weight | 15266 g |
Inner diameter | 85 mm |
Width | 96 mm |
Fixation centre-to-centre distance | 204 mm |
Series | UCF300 |
Number of holes | 4 |
Basic static load, radial - C0r | 96500 N |
Basic dynamic load, radial - Cr | 132600 N |
Outer diameter | 180 mm |
Weight | 15.56 kg |
Usually arrives within 14 working days