SNR UCF212-38CC BEARING UNIT

SNR - Bearing Unit - UCF.212-38.CC

See technical information
References
SNR:UCF212-38CC
Rubix:205A9633
Manufacturer :UCF.212-38.CC
EAN:3413529575848
brand logo
Technical specifications
Inner diameter60.325 mm
Width65.1 mm
Fixation centre-to-centre distance143 mm
See all Specifications

Product details : SNR UCF212-38CC BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR

Technical specifications


Attributes
Inner diameter60.325 mm
Width65.1 mm
Fixation centre-to-centre distance143 mm
Materialcast iron
Seriesucf200
Number of holes4
Basic static load, radial - C0r32800 N
Basic dynamic load, radial - Cr52500 N
Outer diameter110 mm
Weight4.32 kg
Show UNSPSC/ECL@SS
£ 65.23 excl. VAT
/ Each
£ 78.28 incl. VAT
  • Usually arrives within 14 working days