Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FLZ204 HOUSING
SNR FLZ204 HOUSING
Flange bearing housing SNR
References
snr:
FLZ204
rubix:
205A3780
ean:
3413520565244
Technical specifications
Inner diameter
20
mm
Width
42.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR FLZ204 HOUSING
Technical specifications
Attributes
Inner diameter
20
mm
Width
42.4
mm
Series
FLZ200
Number of holes
2
Outer diameter
32.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.97
excl. VAT
/
Each
£
10.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR FC212 HOUSING
SNR EXFLZ208 BEARING UNIT
FAG F517-B-L FLANGED HOUSING 191673690000
SNR F204 HOUSING
SNR ESFE208 BEARING UNIT
NTN S-UKFC213D1 BEARING UNIT
SNR F309 HOUSING
SNR USPFL205 BEARING UNIT
SNR ESFCE207 BEARING UNIT
SNR FS305 HOUSING
FAG F509-WB-L FLANGED HOUSING 383829540000
REXNORD 63112 SQUARE FLANGE BEARING UNITS
SKF BEARING HOUSING FNL 515 A
SNR FLE213 HOUSING
SNR USFE210 BEARING UNIT