Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FA209N HOUSING
SNR FA209N HOUSING
Flanged Unit
References
snr:
FA209N
rubix:
205A3609
ean:
3413520565596
Technical specifications
Inner diameter
45
mm
Width
108
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FA209N HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
Inner diameter
45
mm
Width
108
mm
Material
Cast Iron
Height
54.7
mm
Length
181
mm
Series
FA200
Number of holes
2
Outer diameter
62
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.78
excl. VAT
/
Each
£
14.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FE212 HOUSING
SNR FL208N HOUSING
FAG F522-WB-L BEARING HOUSING 383830800000
SNR FL213N HOUSING
SNR 722510DB PLUMMER BLOCK
SNR F218N HOUSING
SNR FS312 HOUSING
SKF HOUSING FNL 507 B
FAG F11208 383828650000
FAG F509-A-L FLANGED HOUSING 384386900000
NTN S-UKFC206D1 BEARING UNIT
SKF FNL 505 B F MOUNTED CASE
SNR FL318 HOUSING
SNR ESF207 BEARING UNIT
SNR 722518B PLUMMER BLOCK