Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FA212 HOUSING
SNR FA212 HOUSING
Flanged Unit
References
snr:
FA212
rubix:
205A3614
ean:
3413520565640
Technical specifications
Inner diameter
60
mm
Width
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FA212 HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
Inner diameter
60
mm
Width
140
mm
Material
cast iron
Height
66.3
mm
Length
250
mm
Series
fa200
Number of holes
2
Outer diameter
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.88
excl. VAT
/
Each
£
22.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR 722517A PLUMMER BLOCK
SNR FE211 HOUSING
SKF FLANGE CASTING FNL 520 B
SNR FL211 HOUSING
SNR FL206N HOUSING
SNR FLE209N HOUSING
SNR F213N HOUSING
FAG F508-WB-L FLANGED HOUSING 383829380000
SNR ESFL204 BEARING UNIT
SNR FA203N HOUSING
SKF HOUSING FNL 513 B
SNR FE218 HOUSING
SNR 722512DB PLUMMER BLOCK
SNR USFD207 BEARING UNIT
SNR FL305 HOUSING