Flanged housing
Inner diameter | 35 mm |
---|---|
Width | 160 mm |
Logistics dimensions (L x W x H) | 143x71x160 mm |
---|---|
Logistic Weight | 2900 g |
Inner diameter | 35 mm |
Width | 160 mm |
Material | Steel |
Height | 71 mm |
Length | 143 mm |
Series | F5..-WB-L |
Number of holes | 3 |
Outer diameter | 143 mm |
Usually arrives within 14 working days