FLEXOVIT 63642517983 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-125X
Flap disc R822
See technical informationReferences
Flexovit:63642517983
Rubix:399A7534
EAN:3564650009839

Product details : FLEXOVIT 63642517983 FLAP DISCS FLEXOVIT-INDUSTRIAL LINE ZIRCONIU-125X
Zirconium alumina. Fibreglass support.
Strengths
Extra long life.
Applications
Stainless steel and aluminium.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Application | stainless steel, aluminium |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- Delivery usually within ( 10 ) days
