KLINGSPOR 369261 SMT674 CERAMIC FLAP DISC 115X22.23MM P60 CONVEX PK10

SMT 674 Supra CEVOLUTION Abrasive mop disc

See technical information
References
Klingspor:369261
Rubix:416A4106
EAN:4014855531806
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
See all Specifications

Product details : KLINGSPOR 369261 SMT674 CERAMIC FLAP DISC 115X22.23MM P60 CONVEX PK10


SMT 674 abrasive mop disc ceramic, 115 x 22.23 mm grit 60 convex

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Type of abrasiveceramic
Applicationmetals
Max speed80 m/s
Grain60
Show UNSPSC/ECL@SS
£ 38.67 excl. VAT
/ Each
£ 46.40 incl. VAT
  • Usually arrives within 14 working days